Overview
Mfr description
AX89
Specifications
- Belt CategoryClassical Series - Inch
- SectionAX
- Number Of Strands1
- Nominal Outside Length91 in
- Cogged/SmoothCogged
- Top Width Per Strand1/2 in
- Reinforcing Cord MaterialPolyester
- Top Width1/2 in
- ColorBlack
- MaterialEthylene
- Operating Temperature Range-70 to 250 °F
- Manufacturer Upc Number698672196949
- UPC_NO698672196949
- Belt Height5/16 in
- Product TypeIndustrial V-Belts
- Cord MaterialPolyester
- Thickness0.3438 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data