Motion
AX94
Classical V-Belt - AX, 1/2 in Top Width, 1 Strand, 96 in Nominal Outside Length, Cogged
MI ITEM #01855713
MFR #AX94
List Price$57.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical V-Belt - AX, 1/2 in Top Width, 1 Strand, 96 in Nominal Outside Length, Cogged
MI ITEM #01855713
MFR #AX94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.85/each for your price

Overview

Mfr description
AX94

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    AX
  • Number Of Strands
    1
  • Nominal Outside Length
    96 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1/2 in
  • Color
    Black
  • Material
    Ethylene
  • Operating Temperature Range
    -70 to 250 °F
  • Manufacturer Upc Number
    698672196987
  • UPC_NO
    698672196987
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.3438 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text