Motion
24702-5335

GARLOCK KLOZURE
24702-5335

Klozure® Oil Seal - Solid, 5.906 in Shaft Dia., 7.086 in OD, 0.551 in Overall Width, Model 59 Design, Mill-Right V Lip Material
MI ITEM #01855909
MFR #24702-5335
List Price$1,871.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24702-5335

Klozure® Oil Seal - Solid, 5.906 in Shaft Dia., 7.086 in OD, 0.551 in Overall Width, Model 59 Design, Mill-Right V Lip Material
MI ITEM #01855909
MFR #24702-5335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,871.69/each for your price

Overview

Mfr description
59X5335 MILL-RIGHT V CRS 5.906"ID
  • Heavy duty metal outer case
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.906 in
  • Outside Diameter
    7.086 in
  • Overall Width
    0.551 in
  • Design Type
    Model 59
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip
  • Description Keyword
    Model 59
  • ManufacturerName (description attribute)
    Garlock
  • Casing
    With Inner Case
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    7 psi
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744043193
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.045 in @ 2,500 ft/min; 0.023 in @ 5,000 ft/min
  • Series
    Model 59
  • Manufacturer Catalog Number
    24702-5335
  • Construction Description
    Single Lip, Spring Loaded with Inner Case
  • Harmonization Code
    8487900040
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
  • Weight
    1.04 lbs
  • Continuous Temperature Range
    -22 to 400°F
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text