Motion
YFB1 SGT
Flange Bracket - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #01858029
MFR #YFB1 SGT
Price$170.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Bracket - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #01858029
MFR #YFB1 SGT

Mfr description
YFB1 SGT HOUSED UNITS 3-BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.99/each

Specifications

Dimensions

  • Base Thickness
    0.3750 in
  • Bolt Center To Center Length  
    1.6200 in
  • Bolt Circle Diameter  
    3.5000 in
  • Bore Diameter  
    1 in
  • Flange Outside Diameter
    4.3750 in
  • Outside Diameter
    2.5000 in
  • Overall Height  
    4.6719 in
  • Overall Length Diameter  
    4.6719 in
  • Overall Width
    1.5000 in
  • Weight
    0.78 lbs

Details

  • Bearing Number
    GY1100KRRB
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    087796266414
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    YFB
  • Type Of Bearing
    Ball
  • UPC_NO
    087796266414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)