Specifications
Dimensions
- Port 1 Size/Type1/4 in NPT
Details
- Country of OriginJP
- Operating MediumAir
- Operating Pressure Range0 to 1 MPa, 0.05 to 145.04 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)