Motion
MOL25 CENTER MEMBER

LOVEJOY INC
MOL25 CENTER MEMBER

Oldham Coupling Insert - Polyacetal, 25 mm OD, 17.7 in·lb Torque Cap., 1770 RPM
MI ITEM #01870748
MFR #MOL25 CENTER MEMBER
Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL25 CENTER MEMBER

Oldham Coupling Insert - Polyacetal, 25 mm OD, 17.7 in·lb Torque Cap., 1770 RPM
MI ITEM #01870748
MFR #MOL25 CENTER MEMBER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.60/each

Specifications

Dimensions

  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.8 in
  • Outside Diameter
    25 mm

Details

  • Material
    Polyacetal
  • Max Rpm
    1770 rpm
  • Product Type
    Oldham Coupling Inserts
  • Series
    MOL
  • Torque Capacity
    17.7 in
  • Torsional Stiffness
    1770 in-lb/rad
  • UPC_NO
    685144580993

Overview

Mfr description
MOL25-CENTER MEMBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought