Overview
Mfr description
502 CC BOLT SET
- Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations
Specifications
- Part TypeBolt Set
- Coupling StyleRound Flange - Double
- Ambient Temperature Range0 °F to 200 °F
- Manufacturer Catalog Number502 MORFLEX CC BOLT SET
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Upc Number662288383109
- Additional DetailsSpecially developed, resilient, non-cold-flow neoprene biscuits are responsible for the flexibility of the MORFLEX® coupling. Relative movement between shafts is confined to the controlled displacement of the neoprene. Preloading the biscuits in assembly permits them to allow considerable deflection, even with light load. The shape of the neoprene biscuit has been carefully designed for uniform stress and deflection, an important operational advantage and one which contributes greatly to the life of the coupling.
- Weight0.42
- Coupling Size502
- Coupling TypeElastomeric Coupling
- Lubrication TypeNon-Lubricated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data