Motion
602 MORFLEX CC SPACER PLATE

MORSE
602 MORFLEX CC SPACER PLATE

012931 Spacer Plate - 602 MORFLEX Size, Use With Morflex: Flexible Style Couplings, Material: Steel
MI ITEM #01871659
MFR #602 MORFLEX CC SPACER PLATE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
602 MORFLEX CC SPACER PLATE

012931 Spacer Plate - 602 MORFLEX Size, Use With Morflex: Flexible Style Couplings, Material: Steel
MI ITEM #01871659
MFR #602 MORFLEX CC SPACER PLATE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
602 CC SPACER PLATE
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations

Specifications

  • Part Type
    Spacer Plate
  • Coupling Style
    Flexible
  • Material
    Steel
  • Ambient Temperature Range
    0 to 200 °F
  • Manufacturer Catalog Number
    602 MORFLEX CC SPACER PLATE
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288372110
  • Weight
    2.14
  • Coupling Size
    602
  • Coupling Type
    Elastomeric Coupling
  • Lubrication Type
    Non-Lubricated
  • Temperature Range
    0 F to 200 F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text