Motion
UC208
Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Set Screw Locking
MI ITEM #01899009
MFR #UC208
Price$74.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Set Screw Locking
MI ITEM #01899009
MFR #UC208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    49.2 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.9375 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UC200
  • UPC_NO
    0808250108657

Overview

Mfr description
UC208 40MM SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought