Motion
HK2524-2RS-AS1

INA (SCHAEFFLER)
HK2524-2RS-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 24 mm Width, Sealed
MI ITEM #01900929
MFR #HK2524-2RS-AS1
Your Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK2524-2RS-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 24 mm Width, Sealed
MI ITEM #01900929
MFR #HK2524-2RS-AS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.08/each(List $70.48)

Overview

Mfr description
HK2524-2RS-AS1-L271

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Cage Material
    Steel
  • Max Rpm
    7000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    DIN 618-2
  • UPC_NO
    4047643183833
  • Weight
    0.1 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK2524-2RS-AS1 is a drawn cup needle roller bearing with a 25 mm bore diameter, sealed closure type, open ends design, 32 mm outside diameter, 24 mm overall width, and 0.1 lbs weight, suitable for machinery requiring enhanced contamination protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought