Motion
MB1320DU

GGB BEARINGS
MB1320DU

Die & Mold Plain-Bearing - 13 mm Bore, 15 mm OD, 20 mm Length, PTFE Material
MI ITEM #01901050
MFR #MB1320DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MB1320DU

Die & Mold Plain-Bearing - 13 mm Bore, 15 mm OD, 20 mm Length, PTFE Material
MI ITEM #01901050
MFR #MB1320DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1320DU-S1 METRIC DU BEARING

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    13 mm
  • Overall Length
    20 mm
  • Groove Type
    Graphite-Filled Grooves
  • Ground Type
    Ground
  • Outside Diameter
    15 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text