Motion
02094
Electrical Silicone Lubricant, 10 Wt Oz
Mi Item #01901792
MFR #02094
Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Silicone Lubricant, 10 Wt Oz
Mi Item #01901792
MFR #02094

Mfr description
1003201 ELECTRICAL SILICONE LUBE AER10OZ
  • Use on metal and non-metal surfaces
  • Low surface tension for better coverage and deeper penetration
  • NSF H1 registered for use in meat and poultry plants
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.50/each

Specifications

Dimensions

  • Boiling Point
    140°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Specific Gravity
    0.6694
  • VOC Content
    0.97
  • Weight
    0.91 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Specially formulated to lubricate, waterproof and protect electrical components. Meets FDA Regulation CFR 21-178.3570 for incidental food contact. NSF H1 Registered.
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Aerosol
  • Film Type
    Dry, Clear, Non-Hardening
  • Flammability
    Extremely Flammable
  • Flash Point
    0°F
  • Food Grade
    Food Grade
  • Manufacturer Product Page
  • Propellant
    Hydrocarbon
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Removal Method
    Remove with soap & water, CRC HydroForce® All Purpose, etc. and elbow power (scrubbing).
  • Residue
    Yes
  • Temperature Range
    -40 to 400 °F
  • Type
    Lubricant
  • Working Temperature
    -40 to 400°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)