Motion
UK211D1

NTN
UK211D1

Ball Insert Bearing - Tapered 1:12 Bore, 55 mm Bore Diam., 3.9370 in OD, 1.3780 in Width, Intermediate Duty, Adapter Mounted Locking
MI ITEM #01920535
MFR #UK211D1
Price$160.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UK211D1

Ball Insert Bearing - Tapered 1:12 Bore, 55 mm Bore Diam., 3.9370 in OD, 1.3780 in Width, Intermediate Duty, Adapter Mounted Locking
MI ITEM #01920535
MFR #UK211D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.06/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width  
    1.3780 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    1.3780 in
  • Weight
    2.778 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359241884
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Seal Type
    Contact
  • Series
    UK2
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359241884

Overview

Mfr description
UK211D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text