Motion
QD Contact Cleaner 11oz

CRC INDUSTRIES
QD Contact Cleaner 11oz

QD® Contact Cleaner, 11 Wt Oz
Mi Item #01949161
MFR #QD Contact Cleaner 11oz
Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
QD Contact Cleaner 11oz

QD® Contact Cleaner, 11 Wt Oz
Mi Item #01949161
MFR #QD Contact Cleaner 11oz

Mfr description
1003218 QD CONTACT CLEANER AER16OZ
  • Plastic safe
  • Evaporates quickly, leaves no residue
  • Effectively removes soil and other contaminants from electronic components
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.40/each

Specifications

Dimensions

  • Boiling Point
    180°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -196°F
  • Shelf Life
    10 yr
  • Specific Gravity
    0.69
  • VOC Content
    74.9

Details

  • Base Type
    Petroleum Distillate
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    39,500 V
  • Flammability
    Extremely Flammable
  • Flash Point
    16 °F
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 017374
  • KB Value
    28
  • Manufacturer Upc Number
    078254021300
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    Yes
  • Product Types
    Contact Cleaner
  • Prop 65 Statement
  • Propellant
    HFC-152a
  • Residue
    No
  • Scent
    Hydrocarbon
  • UPC_NO
    078254021300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)