Motion
WS2035
Inner Ring - 20 mm ID, 35 mm OD, 2.75 mm Width
MI ITEM #01949594
MFR #WS2035
Your Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm ID, 35 mm OD, 2.75 mm Width
MI ITEM #01949594
MFR #WS2035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.34/each(List $24.54)

Overview

Mfr description
WS2035 WASHER

Specifications

  • Inside Diameter
    20 mm
  • Outside Diameter
    35 mm
  • Overall Width
    2.75 mm
  • Manufacturer Product Page
  • Bore Diameter
    20 mm
  • Bearing Series
    WS
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text