1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
204-1126-007
Steering Column -
MI ITEM #
01949759
MFR #
204-1126-007
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
CHAR-LYNN (DANFOSS) 204-1126-007
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
204-1126-007
Steering Column -
MI ITEM #
01949759
MFR #
204-1126-007
Mfr description
204-1126 STEERING COLUMN
Resistant to wear, dirt and moisture|Multiple configuration and customization options
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Output Shaft Size
Splined shaft 6.4 [.25] exposed
Overall Height
3.27 in
Overall Length
11.15 in
Overall Width
3.27 in
Details
Accessory Type
Steering Column
For Use With
Char-Lynn
Manufacturer Catalog
Click here
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items