Motion
S616BS 1 1/8
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 16 Teeth, 1.5000 in Face, 1-1/8 in Bore, Finished, Material: Steel
MI ITEM #01949797
MFR #S616BS 1 1/8
Price$258.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 16 Teeth, 1.5000 in Face, 1-1/8 in Bore, Finished, Material: Steel
MI ITEM #01949797
MFR #S616BS 1 1/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$258.13/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    6
  • Face Width
    1.5000 in
  • Hub Diameter
    2-5/32 in
  • Hub Projection
    7/8 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    3 in
  • Overall Width
    2-3/8 in
  • Pitch Diameter
    2.6670 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    2.50 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    S616BS 1-1/8
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    (1) At 90 °F/Keyway
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950439938

Overview

Mfr description
S616BS 1 1/8 GEAR SPUR 14 1/2 DEG STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought