Motion
Power Lube 9oz

CRC INDUSTRIES
Power Lube 9oz

Power Lube® Multi-Purpose Lubricant, 9 Wt Oz
Mi Item #01950145
MFR #Power Lube 9oz
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Power Lube 9oz

Power Lube® Multi-Purpose Lubricant, 9 Wt Oz
Mi Item #01950145
MFR #Power Lube 9oz

Mfr description
1003621 MUL-PURP LUBRICANT AER12OZ
  • Safe on most plastics
  • Displaces moisture
  • Frees rusted parts
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size
    9 oz
  • Container Size/Type
    12 Ounce Aerosol
  • Film Thickness
    0.025 to 0.075 Mils
  • Freezing Point
    -72°F
  • Height
    6.25 in
  • Length
    2.63 in
  • Net Weight
    9 oz.
  • Overall Height
    6.7 in
  • Overall Width
    8.3 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.8295
  • VOC Content
    97.1
  • Weight
    0.67 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Fast acting multi-purpose lubricant. This all in one product quickly penetrates, lubricates, stops squeaks, fights corrosion & loosens rusted parts.
  • Additives Included
    No Additives
  • Appearance
    Slightly Hazy Amber Liquid
  • Application
    Hinges, speedometer cables, seat slides, door locks, distributors, power antennas, wheels, lug nuts, battery terminals, air tools, switches, computers, clocks, firearms, fishing reels, bicycles, etc.
  • Base Type
    Petroleum
  • Certification
    NSF H2
  • Color
    Amber
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Safe on most plastics • Displaces moisture • Frees rusted parts • NSF H2 Registered • Zero VOCs •
  • Film Type
    Non-Drying
  • Flammability
    Flammable
  • Flash Point
    196 °F
  • Food Grade
    Not Food Grade
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254050058
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -50 to 250 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Product Types
    Lubricant
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with mineral spirits, Quick Clean™, heavy duty degreaser, Brakleen®, Lectra Clean®, Electrical Parts Cleaner.
  • Residue
    Yes
  • Scent
    Mint
  • Series
    Power Lube(R)
  • Standards Met
    NSF Registered #135663, RoHS 2011/65/EU Compliant,
  • Temperature Range
    -50 to 250 °F
  • Type
    Lubricant
  • UPC_NO
    078254050058
  • Working Temperature
    -50 to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)