Motion
KFDG4V5 33C50N Z VM U1 H7 20

VICKERS BY DANFOSS
KFDG4V5 33C50N Z VM U1 H7 20

VICKERS (DANFOSS) Reversible Hydraulic Proportional Valve - 24 V dc, Solenoid, Subplate Mounting, 13.2 gpm, 4500 psi
Mi Item #01950539
MFR #KFDG4V5 33C50N Z VM U1 H7 20
Price$3,535.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KFDG4V5 33C50N Z VM U1 H7 20

VICKERS (DANFOSS) Reversible Hydraulic Proportional Valve - 24 V dc, Solenoid, Subplate Mounting, 13.2 gpm, 4500 psi
Mi Item #01950539
MFR #KFDG4V5 33C50N Z VM U1 H7 20

Mfr description
KFDG4V 5 33C50N ZV M U1 H7 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,535.43/each

Specifications

Dimensions

  • Overall Height
    106 mm
  • Overall Length
    335 mm
  • Overall Width
    70 mm

Details

  • Action
    Reversible
  • Actuation
    Solenoid
  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Connection Gender
    Female
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    13.2 gpm
  • Maximum Operating Pressure
    4500 psi
  • Mount
    Subplate
  • Mounting Type
    Subplate
  • Number Of Ways
    4
  • Seal Material
    Viton
  • Spool Type
    P port blocked, A, B, T connected
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)