Motion
693-2344-001

WARNER
693-2344-001

KIN-M12NS/004 KLS12 Inductive Proximity Sensor - 4 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 400 Switching Frequency, 200 mA Output Current, M12 x 1 - Threaded Barrel
Mi Item #01950567
MFR #693-2344-001
Price$349.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
693-2344-001

KIN-M12NS/004 KLS12 Inductive Proximity Sensor - 4 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 400 Switching Frequency, 200 mA Output Current, M12 x 1 - Threaded Barrel
Mi Item #01950567
MFR #693-2344-001

Mfr description
693-2344-001 SENSOR
  • NEMA 4
  • Temperature range -13°F + 158°F
  • Short circuit protected
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.11/each

Specifications

Dimensions

  • Barrel Size
    M12 x 1 - Threaded Barrel
  • Output Current
    200 mA

Details

  • Additional Details
    Inductive Proximity Sensors are used when the target or object to be sensed is metal. Inductive types are the most widely used proximity sensors for industrial applications.
  • Cable
    413-9100-280 (90 degree 2 meter length), 413-9100-281 (90 degree 5 meter length), Cables (Sold Seperately).
  • Connection
    M12 Connector
  • Features & Benefits
    • NEMA 4 • Temperature range -13°F + 158°F • Short circuit protected • Reverse polarity protected • Transient noise protected • LED function, Output energized
  • Housing Material
    Metal
  • Input Voltage
    10-30 V dc
  • Manufacturer Catalog
  • Mounting Type
    Non-Flush
  • Output Mode
    NO - (Normally Open)
  • Product Type
    Inductive Proximity Sensors
  • Sensing Range
    4 mm
  • Switching Frequency
    400
  • Switching Function
    NPN
  • Temperature Range
    -13 to +158 F°
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)