Motion
693-2943-001

WARNER
693-2943-001

KIB-M12PS/002 KLS12 Inductive Proximity Sensor - 2 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode, 800 Switching Frequency, 200 mA Output Current, M12 x 1 - Threaded Barrel
MI ITEM #01950568
MFR #693-2943-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
693-2943-001

KIB-M12PS/002 KLS12 Inductive Proximity Sensor - 2 mm Sensing Range, PNP Switching Function, NO - (Normally Open) Output Mode, 800 Switching Frequency, 200 mA Output Current, M12 x 1 - Threaded Barrel
MI ITEM #01950568
MFR #693-2943-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
693-2943-001 SENSOR
  • NEMA 4
  • Temperature range -13°F + 158°F
  • Short circuit protected
  • Reverse polarity protected
  • Transient noise protected
  • LED function, Output energized

Specifications

  • Sensing Range
    2 mm
  • Input Voltage
    10-30 V dc
  • Switching Function
    PNP
  • Output Mode
    NO - (Normally Open)
  • Switching Frequency
    800
  • Output Current
    200 mA
  • Barrel Size
    M12 x 1 - Threaded Barrel
  • Temperature Range
    -13 to +158 F°
  • Connection
    M12 Connector
  • Housing Material
    Metal
  • Cable
    413-9100-280 (90 degree 2 meter length), 413-9100-281 (90 degree 5 meter length), Cables (Sold Seperately).
  • Features & Benefits
    • NEMA 4• Temperature range -13°F + 158°F• Short circuit protected• Reverse polarity protected• Transient noise protected• LED function, Output energized
  • Additional Details
    Inductive Proximity Sensors are used when the target or object to be sensed is metal. Inductive types are the most widely used proximity sensors for industrial applications.
  • Manufacturer Catalog
  • Mounting Type
    Flush
  • Product Type
    Inductive Proximity Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text