Motion
693-2306-001

WARNER
693-2306-001

KIN-M18NS/008 KL2 Inductive Proximity Sensor - 8 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 200 Switching Frequency, 200 mA Output Current, M18 x 1 - Threaded Barrel
MI ITEM #01950579
MFR #693-2306-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
693-2306-001

KIN-M18NS/008 KL2 Inductive Proximity Sensor - 8 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 200 Switching Frequency, 200 mA Output Current, M18 x 1 - Threaded Barrel
MI ITEM #01950579
MFR #693-2306-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Size
    M18 x 1 - Threaded Barrel
  • Output Current
    200 mA

Details

  • Additional Details
    Inductive Proximity Sensors are used when the target or object to be sensed is metal. Inductive types are the most widely used proximity sensors for industrial applications.
  • Cable
    6 ft. Cable
  • Features & Benefits
    • NEMA 4• Temperature range -13°F + 158°F• Short circuit protected• Reverse polarity protected• Transient noise protected• LED function, Output energized
  • Housing Material
    Metal
  • Input Voltage
    10-60 V dc
  • Manufacturer Catalog
  • Mounting Bracket
    596-0223-040 (Sold Seperately), 7125-101-001 (Sold Seperately)
  • Mounting Type
    Non-Flush
  • Output Mode
    NO - (Normally Open)
  • Product Type
    Inductive Proximity Sensors
  • Sensing Range
    8 mm
  • Switching Frequency
    200
  • Switching Function
    NPN
  • Temperature Range
    -13 to +158 F°

Overview

Mfr description
693-2306-001 SENSOR
  • NEMA 4
  • Temperature range -13°F + 158°F
  • Short circuit protected
  • Reverse polarity protected
  • Transient noise protected
  • LED function, Output energized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought