Specifications
Dimensions
- Overall Height7.9400 in, 201.68 mm
- Overall Length10.4500 in, 265.43 mm
- Overall Width4.6700 in, 118.62 mm
- Port 2 Size/Type0.4375 - 20 UNF, SAE Thread
- Size (ISO-4401)ISO4401-08
Details
- ActuationPilot Operated
- Coil Voltage110 V ac;120 V ac
- Electrical ConnectionFlying lead wired terminal block and 1/2 in NPT thread wiring housing
- Electrical Connector TypeConduit Box with 1/2 in NPT
- Manual Override TypePlain
- Max Operating Temperature150 °F, 66 °C
- Maximum Flow Rate700 L/min, 185 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeSubplate
- Performance SpecificationHigh Performance
- Seal MaterialBuna-N
- Series10
- Spool Spring ArrangementSpring-Centered
- Spool TypeP blocked, ports A and B connected to T in neutral, Closed center
- T Port Pressure Rating5000 psi, 350 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeDirectional Control Valve
- Wiring Housing TypeFlying Lead 1/2 in NPT Housing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)