Motion
S20848
Degreaser - 17 oz, Aerosol Can, Contains Solvents, Mild Solvent Scent
Mi Item #01950949
MFR #S20848
Price$25.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - 17 oz, Aerosol Can, Contains Solvents, Mild Solvent Scent
Mi Item #01950949
MFR #S20848

Mfr description
SC0848T00 SOLVENT & DEGREASER
  • Non-flammable, fast-evaporating cleaner penetrates instantly to remove dirt, oil, grease and wax
  • Increases the life of electrical components by removing foreign materials that can cause costly downtime
  • Degreases more thoroughly and several times faster than alkaline cleaners
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$25.79/each

Specifications

Dimensions

  • Container Size
    17 oz
  • Size
    17 oz.
  • Weight
    1.39 lbs

Details

  • Application
    Air Tools, Brakes, Chains, Clutches, Dies, Electric Motors, Generators, Locks, Material Handling Equipment, Molds, Radar Equipment, Relays, Sprockets, Wire Rope, Air Conditioners
  • Capacity
    20 oz.
  • Cleaner Type
    Degreasers
  • Color
    Transparent
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Non-flammable, fast-evaporating cleaner penetrates instantly to remove dirt, oil, grease and wax • Increases the life of electrical components by removing foreign materials that can cause costly downtime • Degreases more thoroughly and several times faster than alkaline cleaners • Excellent for degreasing aluminum and cleaning sheet and stripping steel prior to galvanizing • Uses: Electric motors, generators, air tools, brakes, clutches, chains, sprockets, wire rope, dies, molds, relays, locks, radar equipment, material handling equipment and air conditioners
  • Flash Point
    Flash Free
  • Form
    Aerosol Spray
  • Fragrance
    Mild Solvent
  • Manufacturer Upc Number
    075577208487
  • Recommended Dilution
    Ready to Use
  • Scent
    Mild Solvent
  • Standards Met
    NSF Registered K2
  • Type
    Degreaser
  • UPC_NO
    075577208487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)