Motion
114-127-63

REXNORD INC
114-127-63

Flat Top Conveyor Chain Accessory - Top Plate Chain, Low Friction (Top Plate) Material
Mi Item #01951152
MFR #114-127-63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-127-63

Flat Top Conveyor Chain Accessory - Top Plate Chain, Low Friction (Top Plate) Material
Mi Item #01951152
MFR #114-127-63

Mfr description
114-127-63 TP WLF1873TK3.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.10 lbs

Details

  • Accessory Type
    Top Plate Chain
  • Insert Material
    Steel
  • Manufacturer Upc Number
    698210880972
  • Material
    Low Friction (Top Plate)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)