Motion
4-8V22.4-4545  SHEAVE

DODGE
4-8V22.4-4545 SHEAVE

110004 V-Belt Pulley - 8V Belt Section, 4 Groove, 22.4000 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #01951530
MFR #4-8V22.4-4545 SHEAVE
Price$7,403.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-8V22.4-4545 SHEAVE

110004 V-Belt Pulley - 8V Belt Section, 4 Groove, 22.4000 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
Mi Item #01951530
MFR #4-8V22.4-4545 SHEAVE

Mfr description
4/8V 22.4 TL SHEAVE 110004
  • Complete line in stock, including larger models
  • Higher HP than classical model; compact, light-weight drives
  • Designed for use with QD bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,403.45/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.9375 to 4.9375 in
  • Face Width  
    6.0000 in
  • Length Through Bore  
    4.5000 in
  • Outside Diameter  
    22.4000 in
  • Weight
    161.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Manufacturer Upc Number
    782475081691
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    782475081691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)