Motion
6912ZZ

NTN
6912ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #01951760
MFR #6912ZZ
Price$442.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6912ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #01951760
MFR #6912ZZ

Mfr description
6912ZZ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$442.17/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.42 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6912ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 60 mm bore diameter, double shielded closure, 85 mm outside diameter, and 13 mm overall width for radial uses.
  • Manufacturer Catalog Number
    6912ZZ
  • Manufacturer Upc Number
    4547359006940
  • Max Rpm
    8900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4090 lbf
  • Radial Static Load Capacity
    3200 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)