Motion
6912LLU

NTN
6912LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01951761
MFR #6912LLU
Your Price$377.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6912LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01951761
MFR #6912LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$377.87/each(List $547.90)

Overview

Mfr description
6912LLU BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    8900 rpm
  • Series
    69
  • Radial Dynamic Load Capacity
    4090 lbf
  • Radial Static Load Capacity
    3200 lbf
  • Manufacturer Catalog Number
    6912LLU
  • Manufacturer Upc Number
    4547359587791
  • UPC_NO
    4547359587791
  • Weight
    0.43 lbs
  • Description
    6912LLU BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6912LLU Radial/Deep Groove Ball Bearing features 60 mm bore diameter, straight bore, double sealed closure, 85 mm outside diameter, and 13 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text