Motion
ZPS311540

REXNORD INC
ZPS311540

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #01951810
MFR #ZPS311540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZPS311540

Pillow Block Roller Bearing - 1-15/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #01951810
MFR #ZPS311540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZPS311540 TWIST LOCK P BLK FLT

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.5000 in
  • Locking Device
    Eccentric Collar
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Weight
    16 lbs
  • UPC_NO
    793699258691
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text