Motion
S1U538-TAF-700

DODGE
S1U538-TAF-700

Roller Insert Bearing - Tapered Roller Bearing, 7.0000 in Bore Dia., 13.7500 in OD, Set Screw
MI ITEM #01951811
MFR #S1U538-TAF-700
Your Price$8,438.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U538-TAF-700

Roller Insert Bearing - Tapered Roller Bearing, 7.0000 in Bore Dia., 13.7500 in OD, Set Screw
MI ITEM #01951811
MFR #S1U538-TAF-700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,438.90/each(List $10,426.69)

Overview

Mfr description
S1U538-TAF-700 S1 UNIT 023616

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Seal Type
    Triple-Lip Contact
  • Manufacturer Catalog Number
    023616
  • UPC_NO
    782475789542
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    10.5000 in
  • Dynamic Load Capacity
    69200 lbf
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    023616
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought