Overview
Mfr description
PW12C-D LINEAR BRG
Specifications
- Pillow Block TypeTwin Plain Linear Bearing Pillow Block
- Housing TypeClosed
- Shaft Diameter0.7500 in
- Overall Width1.2500 in
- Operating Temperature Range-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data