Motion
KM-M8
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25
MI ITEM #01951815
MFR #KM-M8
Your Price$33.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25
MI ITEM #01951815
MFR #KM-M8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.99/each(List $46.91)

Overview

Mfr description
KM-M8 METRIC MALE ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M8 x 1.25
  • Thread Direction
    Right Hand
  • Misalignment Angle
    18 º
  • Thread Type
    -6g
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    13591 N
  • Head Diameter
    22.25 mm
  • Series
    KM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029032028
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.031 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text