Motion
KM-M10
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5
MI ITEM #01951816
MFR #KM-M10
Price$44.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5
MI ITEM #01951816
MFR #KM-M10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.20/each

Specifications

Dimensions

  • Ball Diameter
    19.05 mm
  • Bore Diameter  
    10 mm
  • Head Diameter
    27 mm
  • Head Width
    10.50 mm
  • Misalignment Angle
    17 º
  • Shank Thread Size
    M10 x 1.5
  • Thread Size
    M10 x 1.5
  • Weight
    0.068 kg

Details

  • Ball Material
    Alloy Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    20603 N
  • Rod End Type
    Male
  • Series
    KM
  • Thread Direction
    Right Hand
  • Thread Type
    -6g
  • UPC_NO
    190029031687

Overview

Mfr description
KM-M10 METRIC MALE ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought