Motion
1822122005

AVENTICS
1822122005

Rod Clevis - M16x1.5 Thread Rod Size, For use with CM2, Steel Material, Includes Lock Washer
Mi Item #01951922
MFR #1822122005
Price$27.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822122005

Rod Clevis - M16x1.5 Thread Rod Size, For use with CM2, Steel Material, Includes Lock Washer
Mi Item #01951922
MFR #1822122005

Mfr description
1822122005 ROD CLEVIS M16 X 1.5 THREAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.74/each

Specifications

Dimensions

  • Rod - Thread Size
    M16x1.5 Thread
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    CM2
  • Hardware Type
    AP2 Female Rod Clevis
  • Includes
    Lock Washer
  • Manufacturer Product Page
  • Material
    Steel
  • Mounting Type
    Clevis
  • Replacement Part Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)