Motion
AS1001F-01D
AS Flow Control w/ M5 standard Body Size
MI ITEM #01951959
MFR #AS1001F-01D
List Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ M5 standard Body Size
MI ITEM #01951959
MFR #AS1001F-01D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.30/each for your price

Overview

Mfr description
AS1001F-01D FLOW CONTROL, TAMPER PROOF
  • Flow rate can be adjusted with a flat head screwdriver
  • Prevents inadvertent operation
  • One-touch fittings are standard
  • Available in metric and inch sizes
  • In-line type

Specifications

  • Piping Type
    Inline
  • Metering
    Meter Out
  • Thread Standard
    Meter out
  • Tube Size
    1/8 (OD) in
  • Operating Medium
    Air
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Port Connection Type
    Push To Connect
  • Body Material
    Brass, PBT
  • Overall Width
    10 mm
  • Overall Height
    26 mm
  • Flow Coefficient Cv Flow Factor Kv
    1.5 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    38 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Body Size
    M5 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought