Motion
AS3201F-N03-11SD

SMC CORP OF AMERICA
AS3201F-N03-11SD

AS Flow Control w/ 3/8 standard Body Size
MI ITEM #01951973
MFR #AS3201F-N03-11SD
Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS3201F-N03-11SD

AS Flow Control w/ 3/8 standard Body Size
MI ITEM #01951973
MFR #AS3201F-N03-11SD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.40/each

Specifications

Dimensions

  • Body Size
    3/8 standard
  • Output Port Type
    3/8 Female NPT Threaded in
  • Overall Height
    43.3 mm
  • Overall Length
    52.6 mm
  • Overall Width
    23 mm
  • Tube Size
    3/8 (OD) in

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    14 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Elbow
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    NPT
  • Valve Function
    Needle

Overview

Mfr description
AS3201F-N03-11SD SPEED CONTROLLER, ONE
  • Flat head screw driver adjustable speed controllerwith one-touch fittings
  • Flow rate can be adjusted with a flat head screw driver
  • Prevents inadvertent manual operation
  • Elbow style
  • Meter-in or meter-out control
  • Body sizes: M5, 1/8, 1/4, 3/8, 1/2
  • Various port sizes in both inch and metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought