Motion
AQ1500-M5
Quick Exhaust Valve
MI ITEM #01951976
MFR #AQ1500-M5
List Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Exhaust Valve
MI ITEM #01951976
MFR #AQ1500-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.70/each for your price

Overview

Mfr description
AQ1500-M5 QUICK EXHAUST VALVE
  • Available in lip or diaphragm type
  • High flow capacity
  • Compact and light weight
  • Low differential pressure
  • Port size range from M5 to 3/4

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    2 (In to Out) mm², 2.8 (Out to Exhaust) mm²
  • Port Size
    M5x0.8
  • Maximum Operating Pressure
    102 psi
  • Series
    AQ
  • Exhaust Port Size
    M5
  • Overall Length
    23 mm
  • Overall Width
    12 mm
  • Overall Height
    15 mm
  • Seal Material
    Nitrile
  • Proof Pressure
    218 psi
  • Minimum Operating Pressure
    14 psi
  • Operating Pressure Range
    14 to 102 psi
  • Operating Temperature Range
    23 to 140 °F
  • Body Material
    Zinc
  • Standards Met
    JIS
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Thread Standard
    ISO
  • Weight
    25 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text