Motion
KM11-07-11-6
KM11-07-11-6
MI ITEM #01951982
MFR #KM11-07-11-6
Price$26.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM11-07-11-6
MI ITEM #01951982
MFR #KM11-07-11-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.10/each

Specifications

Dimensions

  • Exhaust Port Size
    1/4 in
  • Overall Height
    30.5 mm
  • Overall Length
    77.8 mm
  • Overall Width
    31.5 mm
  • Pressure Port Size
    3/8 in

Details

  • Fluid Comp
    Air, Water
  • For Use With Series
    KM11
  • Manifold Port(s)
    1/4 in (Outlet);3/8 in (Inlet)
  • Maximum Operating Pressure
    1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    6
  • Operating Temperature Range
    -5 to +60 Air °C, 0 to +40 (Water) °C
  • Proof Pressure
    +3 MPa
  • Valve Electric Connector Type
    Plug-in

Overview

Mfr description
KM11-07-11-6 MANIFOLD
  • One-touch fittings manifold
  • Models: 11, 12, 13, 15, 16
  • Variety of tube sizes available
  • Inch & metric sizes available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought