Motion
KQ2E13-00A
KQ2 ONE-TOUCH FITTING with 1/2 in Compatible Tube Outer Diameter
Mi Item #01951986
MFR #KQ2E13-00A
Price$8.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 1/2 in Compatible Tube Outer Diameter
Mi Item #01951986
MFR #KQ2E13-00A

Mfr description
KQ2E13-00A FITTING, BULKHEAD UNION
  • Tubing material: FEP, PFA, nylon, soft nylon, polyurethane
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.12/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/2 (Port 1) in, 1/2 (Port 2) in
  • Hex Size
    28.6 mm
  • Overall Length
    44.5 mm
  • Panel Fitting Size
    1-12 in

Details

  • Body Material
    STANDARD TUBING, NO OPTIONS
  • Burst Pressure
    3 MPa
  • Color
    White Body, Light Gray Release Button
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    Push-In
  • Country of Origin
    SG
  • Fitting Connection Family
    Push-In to Push-In
  • Fitting Shape
    Straight Bulkhead
  • Flow Control Type
    None
  • Max Operating Temperature
    +40 (Water) °C, +60 °C
  • Min Operating Temperature
    -5 °C, 0 (Water) °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C, 0 to +40 (Water) °C
  • Panel Fitting Type
    NPT Threaded
  • Seal
    None
  • Series
    KQ2
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)