Motion
KQ2L07-00A
KQ2 ONE-TOUCH FITTING with 1/4 in Compatible Tube Outer Diameter
Mi Item #01952022
MFR #KQ2L07-00A
Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 1/4 in Compatible Tube Outer Diameter
Mi Item #01952022
MFR #KQ2L07-00A

Mfr description
KQ2L07-00A FITTING, UNION ELBOW
  • Available in a wide variety of sizes, body styles, and thread types.
  • Specially designed packaging provides positive sealing under pressure without reduced flow.
  • This product is not intended for use in potable water systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.65/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/4 (Port 1) in, 1/4 (Port 2) in
  • Overall Diameter
    13.2 mm
  • Overall Length
    20.5 mm

Details

  • Body Material
    STANDARD TUBING, COPPER FREE / NICKLE PLATED
  • Burst Pressure
    3 MPa
  • Color
    White Body, Light Gray Release Button
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    Push-In
  • Country of Origin
    SG
  • Fitting Connection Family
    Push-In to Push-In
  • Fitting Shape
    90° Elbow
  • Flow Control Type
    None
  • Max Operating Temperature
    +40 (Water) °C, +60 °C
  • Min Operating Temperature
    -5 °C, 0 (Water) °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C, 0 to +40 (Water) °C
  • Seal
    None
  • Series
    KQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)