Motion
KQ2P-03
KQ2 ONE-TOUCH FITTING
Mi Item #01952039
MFR #KQ2P-03
Price$0.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING
Mi Item #01952039
MFR #KQ2P-03

Mfr description
KQ2P-03 FITTING, PLUG
  • Used to shut unused One-touch fittings
  • Lightweight
  • Variety of sizes to fit all KQ2 fittings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.79/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    5/32 (Port 1) in, 5/32 (Port 2) in
  • Overall Diameter
    6 mm
  • Overall Length
    32 mm

Details

  • Accessory Type
    Plug (White)
  • Body Material
    STANDARD TUBING, NO OPTIONS
  • Burst Pressure
    3 MPa
  • Color
    White Body, Light Gray Release Button
  • Country of Origin
    SG
  • Fitting Shape
    Plug
  • Max Operating Temperature
    +40 (Water) °C, +60 (No Freezing) °C
  • Min Operating Temperature
    -5 (No Freezing) °C, 0 (Water) °C
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C, 0 to +40 (Water) °C
  • Seal
    None
  • Series
    KQ2
  • Standards Met
    ANSI/ASMEB, JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)