Motion
KQ2P-08
KQ2 ONE-TOUCH FITTING
MI ITEM #01952043
MFR #KQ2P-08
Price$1.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING
MI ITEM #01952043
MFR #KQ2P-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.19/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    10 (Port 2) mm, 8 (Port 1) mm
  • Overall Diameter
    10 mm
  • Overall Length
    39 mm

Details

  • Accessory Type
    Plug (White)
  • Body Material
    STANDARD TUBING, NO OPTIONS
  • Burst Pressure
    3 MPa
  • Color
    White Body, Light Gray Release Button
  • Country of Origin
    SG
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +40 (Water) °C, +60 (No Freezing) °C
  • Min Operating Temperature
    -5 (No Freezing) °C, 0 (Water) °C
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C, 0 to +40 (Water) °C
  • Seal
    None
  • Series
    KQ2
  • Standards Met
    JIS

Overview

Mfr description
KQ2P-08 FITTING, PLUG
  • Used to shut unused one-touch fittings
  • Lightweight
  • Variety of sizes to fit all KQ2 fittings
  • This product is not intended for use in potable water systems

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text