Specifications
Dimensions
- Input Port Type3/8 Female NPT Threaded in
- Output Port Type3/8 Female NPT Threaded in
Details
- MeteringMeter Out
- Piping TypeInline
Overview
Mfr description
NAS3000-N03
- Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications
- Locking nuts are included as standard as well as simplified mounting
- 250 psi maximum air pressure