Motion
NVM830-N01-13

SMC CORP OF AMERICA
NVM830-N01-13

Mechanical Valve with Roller Adjustment Lever
Mi Item #01952090
MFR #NVM830-N01-13
Price$71.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVM830-N01-13

Mechanical Valve with Roller Adjustment Lever
Mi Item #01952090
MFR #NVM830-N01-13

Mfr description
NVM830-N01-13 ROLLER LEVER VALVE
  • Fluid: air
  • Operating pressure: -100kPa to 1.0MPa
  • Effective area (Cv): 6mm 2 (0.33)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.55/each

Specifications

Dimensions

  • Overall Height
    40 mm
  • Overall Length
    67 mm
  • Port 1 Size/Type
    1/8 NPT
  • Valve Positioner Travel
    50 °
  • Weight
    250 g

Details

  • Actuator Type
    Roller Lever
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    6 mm²
  • Flow Direction
    2-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    -100 kPa
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)