Motion
VH300-N03
HAND VALVE
Mi Item #01952097
MFR #VH300-N03
Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAND VALVE
Mi Item #01952097
MFR #VH300-N03

Mfr description
VH300-N03 VALVE
  • Compact design and variety of flow rates make it ideal for a wide range of applications requiring manual directional control
  • Slide ring design makes valve easy to operate while offering a high tolerance to contamination with it’s "self-cleaning, wiping action"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.40/each

Specifications

Dimensions

  • Overall Height
    106 mm
  • Overall Length
    134 mm
  • Overall Width
    74 mm
  • Port 1 Size/Type
    3/8 NPT
  • Valve Positioner Travel
    45 °
  • Weight
    0.71 kg

Details

  • Actuator Type
    Rod Lever
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    20 mm²
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Normal State
    Closed Center
  • Number Of Ports  
    4
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Rotary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)