Motion
AMG550-N10BC
Water Separator - 124 cfm Air Flow Capacity, 145 psi Max, 1 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl With Sight Glass
MI ITEM #01952104
MFR #AMG550-N10BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Separator - 124 cfm Air Flow Capacity, 145 psi Max, 1 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl With Sight Glass
MI ITEM #01952104
MFR #AMG550-N10BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    550C
  • Overall Height
    311 mm
  • Overall Length
    130 mm
  • Overall Width
    122 mm
  • Port Size
    1 NPT

Details

  • Additional Details
    The AMG series water separator is installed on the air pressure line to remove water drops from compressed air. It is available in 7 sizes with a variety of optional combinations to meet your application requirements.
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Automatic (Normally Closed)
  • Element Life
    2 yr
  • Filter Type
    Water Separator
  • Fluid Comp
    Air
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    124 cfm
  • Maximum Operating Pressure
    145 psi
  • Standards Met
    CE,CSA,UL,JIS
  • Thread Standard
    NPT

Overview

Mfr description
AMG550-N10BC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought