Motion
NAD402-N03
SMC® NAD402-N03 Automatic Drain, NPT Drain Port Thread, Drain Port Size: 3/4", NPT Intake Thread, 82mm Wide, 184mm High
Mi Item #01952123
MFR #NAD402-N03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® NAD402-N03 Automatic Drain, NPT Drain Port Thread, Drain Port Size: 3/4", NPT Intake Thread, 82mm Wide, 184mm High
Mi Item #01952123
MFR #NAD402-N03

Mfr description
NAD402-N03 AUTO-DRAIN 3/8" NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Port Size
    3/4 in
  • Overall Height
    184 mm
  • Overall Width
    3.2283 in
  • Port Size
    3/8 NPT
  • Weight
    620 g

Details

  • Connection Style
    NPT
  • Drain Port Thread Standard
    NPT
  • Fluid Comp
    Air
  • Intake Thread Standard
    NPT
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    +145 psi
  • Min Operating Temperature
    41 °F
  • Minimum Operating Pressure
    +22 psi
  • Operating Pressure Range
    +22 to +145 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Proof Pressure
    217.56 psi
  • Series
    AD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)