Motion
NAD600-N06
SMC® NAD600-N06 Automatic Drain, NPT Drain Port Thread, Drain Port Size: 3/4", NPT Intake Thread, 112mm Wide, 112mm High
MI ITEM #01952125
MFR #NAD600-N06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® NAD600-N06 Automatic Drain, NPT Drain Port Thread, Drain Port Size: 3/4", NPT Intake Thread, 112mm Wide, 112mm High
MI ITEM #01952125
MFR #NAD600-N06

Mfr description
NAD600-N06 AUTO-DRAIN 3/4" NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Port Size
    3/4 in
  • Overall Height
    112 mm
  • Overall Width
    4.4094 in
  • Port Size
    3/4 NPT
  • Weight
    2.1 kg

Details

  • Connection Style
    NPT
  • Drain Port Thread Standard
    NPT
  • Fluid Comp
    Air
  • Intake Thread Standard
    NPT
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    +145 psi
  • Min Operating Temperature
    41 °F
  • Minimum Operating Pressure
    +45 psi
  • Operating Pressure Range
    +45 to +145 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Proof Pressure
    217.56 psi
  • Series
    AD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)