Motion
NAL800-N12
High Flow Air Lubricator - 1-1/4 NPT, Polycarbonate Bowl, Flow Rate: 12500 in/min, 16.91 fl oz Oil Capacity
MI ITEM #01952134
MFR #NAL800-N12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Air Lubricator - 1-1/4 NPT, Polycarbonate Bowl, Flow Rate: 12500 in/min, 16.91 fl oz Oil Capacity
MI ITEM #01952134
MFR #NAL800-N12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    80
  • Weight
    3.64 lbs

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Includes
    Bowl Guard
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    12500 in/min
  • Maximum Operating Pressure
    145 psi
  • Oil Capacity
    16.91 fl oz (US)
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Standards Met
    JIS

Overview

Mfr description
NAL800-N12 LUBRICATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought