Motion
NAL800-N14
LUBE 1-1/2"NPT W/GUARD
Mi Item #01952135
MFR #NAL800-N14
Price$113.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBE 1-1/2"NPT W/GUARD
Mi Item #01952135
MFR #NAL800-N14

Mfr description
NAL800-N14 LUBE 1-1/2"NPT W/GUARD
  • Atomizes lubricant into fine particles at a uniform rate
  • Drip rate easily monitored with sight dome
  • Can be filled under pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.25/each

Specifications

Dimensions

  • Body Size
    80
  • Overall Height
    283 mm
  • Overall Width
    100 mm
  • Weight
    1.62 kg

Details

  • Bowl Capacity
    Not Listed
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Includes
    Bowl Guard
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    12500 in/min
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    0 °F
  • Oil Capacity  
    16.91 fl oz (US)
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)